- AC Motor
- HVAC Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Service Factor | 1.25 |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Motor Application | Fan & Blower, HVAC |
| Thermal Protection | Automatic Reset |
| Mounting | Resilient Base |
| Hz | 60 Hz |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | A |
| Frame | 48, 48Z |
| HP | 1 |
| Enclosure | ODP |
| C Dimension | 11.3 |
| RPM | 3600 rpm |
| Full Load Amps | 11.6/5.8 |
| Poles | 2 |
| Duty | Continuous Duty |
| Weight | 22.0 LB |
| EAN or UPC | 786382004934 |

