- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800/1200 rpm
- Single Phase
| Phase | Single Phase |
| Voltage Rating | 115 |
| Service Factor | 1.25 |
| HP | 1/2 |
| Thermal Protection | Automatic Reset |
| Mounting | Resilient Base, Resilient |
| C Dimension | 10.7 in |
| Insulation | A |
| Poles | 4/6 |
| Drive End Bearing | SLEEVE |
| Full Load rpm | 1140 rpm, 1725 rpm |
| RPM | 1800 rpm, 1200 rpm |
| Frame | 56 |
| Open End Bearing | SLEEVE |
| Motor Application | Fan & Blower, HVAC |
| Full Load Amps | 7.64 |
| Enclosure | ODP |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 26.0 LB |
| EAN or UPC | 786382004828 |

