- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 1800 rpm
- Single Phase
| Service Factor | 1.15 |
| Motor Application | Fan & Blower, HVAC |
| C Dimension | 12.8 in |
| Insulation | B |
| Poles | 4 |
| Hz | 60 Hz |
| Full Load Amps | 18.86 |
| HP | 1 1/2 |
| RPM | 1800 rpm |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Enclosure | ODP |
| Frame | 56 |
| Phase | Single Phase |
| Mounting | Resilient Base, Resilient |
| Full Load rpm | 1725 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| Weight | 30.0 LB |
| EAN or UPC | 786382004514 |

