- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Voltage Rating | 115 |
| C Dimension | 10 in |
| Enclosure | ODP |
| Full Load rpm | 1015 rpm, 1020 rpm |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 6203 |
| Service Factor | N/A |
| Phase | Single Phase |
| Insulation | B |
| Full Load Amps | 3.2 |
| Frame | 48 |
| Motor Application | Direct Drive Fan, HVAC |
| Poles | 6 |
| RPM | 1200 rpm |
| Mounting | Resilient Base |
| HP | 1/4 |
| Drive End Bearing | 6205 |
| Weight | 15.0 LB |
| EAN or UPC | 786382078362 |

