- AC Motor
- HVAC Motor Application
- 1/20 hp
- 1200 rpm
- Single Phase
| Frame | 42, 42Y |
| Poles | 6 |
| HP | 1/20 |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| No. of Speeds | 3 |
| C Dimension | 9.9 in |
| Drive End Bearing | 6203 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1075 rpm |
| Service Factor | 1 |
| RPM | 1200 rpm |
| Thermal Protection | Automatic Reset |
| Enclosure | Open, ODP |
| Motor Application | Fan & Blower, HVAC |
| Insulation | B |
| Full Load Amps | 0.55 |
| Voltage Rating | 277 |
| Mounting | Bracket |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Weight | 8.0 LB |
| EAN or UPC | 786382081362 |

