- AC Motor
- HVAC Motor Application
- 1/5 hp
- 1200 rpm
- Single Phase
| Enclosure | Open, ODP |
| Thermal Protection | Automatic Reset |
| Open End Bearing | 6203 |
| Mounting | Bracket |
| Full Load Amps | 1.9 |
| Duty | Continuous Duty |
| Motor Application | Fan & Blower, HVAC |
| Voltage Rating | 230, 208, 208-240 |
| No. of Speeds | 3 |
| Poles | 6 |
| HP | 1/5 |
| RPM | 1200 rpm |
| Phase | Single Phase |
| Service Factor | 1 |
| Insulation | B |
| Full Load rpm | 925 rpm |
| C Dimension | 11 1/2 in |
| Hz | 60 Hz, 50/60 Hz |
| Frame | 42, 42Y |
| Drive End Bearing | 6203 |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 12.0 LB |
| EAN or UPC | 786382085155 |

