- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | SLEEVE |
| Hz | 60 Hz |
| Motor Application | HVAC, Belt Drive Blower |
| Enclosure | ODP |
| Full Load rpm | 1725 rpm |
| Poles | 4 |
| HP | 3/4 |
| Frame | 56 |
| Service Factor | 1.25 |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| C Dimension | 9.8 in |
| Mounting | Resilient Base, Resilient |
| Phase | Single Phase |
| Voltage Rating | 230, 115/230, 115 |
| Drive End Bearing | SLEEVE |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Full Load Amps | 11.2/5.6 |
| Weight | 24.0 LB |
| EAN or UPC | 786382004248 |

