- AC Motor
- HVAC Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| C Dimension | 12.8 in |
| Hz | 60 Hz |
| Enclosure | ODP |
| Mounting | Resilient Base |
| Frame | 56 |
| Phase | Single Phase |
| Service Factor | 1.2 |
| Full Load Amps | 18.4/10.1-9.2 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Poles | 2 |
| Full Load Efficiency | 78.4 % |
| HP | 2 |
| Duty | Continuous Duty |
| Thermal Protection | Automatic Reset |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Full Load rpm | 3450 rpm |
| Motor Application | HVAC, Belt Drive Blower |
| Insulation | B |
| Weight | 37.0 LB |
| EAN or UPC | 786382086671 |

