- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | HVAC, Condensor Fan |
| Mounting | Hub, Hub/Stud |
| Open End Bearing | 6203 |
| Full Load Amps | 1.7 |
| Poles | 6 |
| Drive End Bearing | 6203 |
| C Dimension | 9.9 in |
| RPM | 1200 rpm |
| Service Factor | 1 |
| Enclosure | Open, ODP |
| Full Load rpm | 1075 rpm |
| Frame | 48, 48Y |
| Phase | Single Phase |
| Voltage Rating | 208-230, 230, 208 |
| Insulation | B |
| Duty | Continuous Duty |
| HP | 1/4 |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Weight | 14.0 LB |
| EAN or UPC | 786382003999 |

