- Single Phase AC Motor
- 3/4 hp
- 1,200 rpm
- 60 Hz
- 460 Volt
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Service Factor | 1 |
| Open End Bearing | 6203 |
| RPM | 1200 rpm |
| Enclosure | TEAO |
| Hz | 60 Hz |
| Drive End Bearing | 6203 |
| Full Load rpm | 1075 rpm |
| Voltage Rating | 460 |
| Full Load Amps | 1.91 |
| Motor Application | Condensor Fan |
| Mounting | Stud |
| Phase | Single Phase |
| Frame | 48 |
| Poles | 6 |
| HP | 3/4 |
| Weight | 22.0 LB |
| EAN or UPC | 786382077891 |

