- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Frame | 48Y |
| Full Load rpm | 1115 rpm |
| Thermal Protection | Automatic Reset |
| Insulation | F |
| Full Load Amps | 0.7 |
| Poles | 6 |
| Mounting | Stud/Band |
| Duty | Continuous Duty |
| Enclosure | TEAO |
| RPM | 1200 rpm |
| Hz | 50/60 Hz |
| Phase | Single Phase |
| Voltage Rating | 460 |
| Motor Application | HVAC |
| Weight | 11.02 LB |
| EAN or UPC | 786382094942 |

