- AC Motor
- General Purpose Motor Application
- 1/6 hp
- 900 rpm
- Single Phase
| Phase | Single Phase |
| Service Factor | 1.35 |
| Poles | 8 |
| HP | 1/6 |
| Insulation | B |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Mounting | Resilient Base |
| RPM | 900 rpm |
| Duty | Continuous Duty |
| Voltage Rating | 115 |
| Hz | 60 Hz |
| Full Load rpm | 850 rpm |
| Motor Application | General Purpose |
| Frame | 48 |
| C Dimension | 8.9 in |
| Full Load Amps | 4.5 |
| Weight | 15.0 LB |
| EAN or UPC | 786382003616 |

