- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Mounting | Cradle |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1725 rpm |
| Full Load Efficiency | 64.5 % |
| Motor Application | HVAC |
| Voltage Rating | 115 |
| Full Load Amps | 7.4 |
| Hz | 60 Hz |
| Poles | 4 |
| Phase | Single Phase |
| Insulation | B |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Thermal Protection | Automatic Reset |
| RPM | 1800 rpm |
| Frame | 48Y |
| Weight | 19.0 LB |
| EAN or UPC | 786382063269 |

