- AC Motor
- HVAC Motor Application
- 3/4 hp
- 900 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Service Factor | 1 |
| Open End Bearing | 6203 |
| C Dimension | 14.6 in |
| Full Load rpm | 825 rpm |
| Frame | 56, 56Z |
| HP | 3/4 |
| Enclosure | ODP |
| Mounting | Stud, Stud/Band |
| Motor Application | HVAC, Condensor Fan |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Voltage Rating | 208-230, 230, 208 |
| Poles | 8 |
| Full Load Amps | 5.97 |
| RPM | 900 rpm |
| Drive End Bearing | 6203 |
| Weight | 32.0 LB |
| EAN or UPC | 786382003418 |

