- AC Motor
- HVAC Motor Application
- 1/7 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Poles | 2 |
| Motor Application | HVAC |
| Thermal Protection | Manual Reset |
| Service Factor | 1 |
| Mounting | Face |
| Enclosure | Open |
| Voltage Rating | 115 |
| Full Load rpm | 3450 rpm |
| Frame | 48N |
| Insulation | B |
| C Dimension | 7.81 in |
| Phase | Single Phase |
| Full Load Amps | 2.9 |
| Weight | 8.3 LB |
| EAN or UPC | 786382080730 |

