- AC Motor
- HVAC Motor Application
- 1/5 hp
- 1200 rpm
- Single Phase
| No. of Speeds | 3 |
| Full Load rpm | 1040 rpm |
| HP | 1/5 |
| Voltage Rating | 277, 265, 277-265 |
| Insulation | B |
| Phase | Single Phase |
| Full Load Amps | 1.3 |
| Open End Bearing | 6203 |
| Motor Application | HVAC, Room A/C Motor |
| Thermal Protection | Automatic Reset |
| RPM | 1200 rpm |
| Frame | 48, 48Y |
| Poles | 6 |
| Service Factor | 1 |
| C Dimension | 13.8 in |
| Mounting | Bracket |
| Drive End Bearing | 6203 |
| Hz | 60 Hz |
| Enclosure | TENV |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Duty | Continuous Duty |
| Weight | 12.0 LB |
| EAN or UPC | 786382003241 |

