- AC Motor
- HVAC Motor Application
- 1/2 hp, 1/5 hp
- 1200 rpm
- Single Phase
| Frame | 48Y |
| Thermal Protection | Automatic Reset |
| Motor Application | HVAC |
| Service Factor | 1 |
| Poles | 6 |
| Phase | Single Phase |
| Mounting | Stud/Band |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Hz | 60 Hz |
| Enclosure | TEAO |
| Full Load rpm | 1075 rpm |
| Voltage Rating | 208-230 |
| Full Load Amps | 2.6-1.7 |
| RPM | 1200 rpm |
| Insulation | B |
| Weight | 15.72 LB |
| EAN or UPC | 786382118914 |

