- AC Motor
- General Purpose Motor Application
- 1/2 hp, 1/6 hp
- 1200 rpm
- Single Phase
| RPM | 1200 rpm |
| Enclosure Designation | OAO - Open Air Over |
| No. of Speeds | 4 |
| Full Load rpm | 1075 rpm |
| Frame | 48Y |
| Poles | 6 |
| Enclosure | OAO |
| Phase | Single Phase |
| Voltage Rating | 208-230 |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Weight | 14.0 LB |
| EAN or UPC | 786382120061 |

