- AC Motor
- HVAC Motor Application
- 3/4 hp, 1/5 hp
- 1200 rpm
- Single Phase
| Service Factor | 1 |
| Frame | 48Y |
| Enclosure | OAO |
| Poles | 6 |
| Full Load Amps | 3.8 |
| Enclosure Designation | OAO - Open Air Over |
| Insulation | B |
| Hz | 60 Hz |
| Motor Application | HVAC |
| Mounting | Ring/Stud |
| Full Load rpm | 1075 rpm |
| RPM | 1200 rpm |
| Voltage Rating | 208-230 |
| Duty | Continuous Duty |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Weight | 17.0 LB |
| EAN or UPC | 786382120047 |

