- AC Motor
- General Purpose Motor Application
- 1/2 hp, 1/6 hp
- 1800/1200 rpm
- Single Phase
| Hz | 60 Hz |
| C Dimension | 10.8 in |
| RPM | 1800 rpm, 1200 rpm |
| Drive End Bearing | SLEEVE |
| Full Load Amps | 9.2/5.2 |
| Open End Bearing | SLEEVE |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1 |
| Full Load rpm | 1140 rpm, 1725 rpm |
| Voltage Rating | 115 |
| Motor Application | General Purpose, Split Phase |
| Frame | 56 |
| Poles | 4/6 |
| Enclosure | ODP |
| Mounting | Resilient Base, Resilient |
| Phase | Single Phase |
| Insulation | B |
| Duty | Continuous Duty |
| Weight | 26.0 LB |
| EAN or UPC | 786382003197 |

