- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Motor Application | HVAC, Condensor Fan |
| Full Load Efficiency | 53.7 % |
| Full Load rpm | 1075 rpm |
| Poles | 6 |
| RPM | 1200 rpm |
| Insulation | B |
| Voltage Rating | 208-230, 230, 208 |
| Mounting | Lug |
| Enclosure Designation | OAO - Open Air Over |
| Enclosure | OAO, OPAO |
| HP | 1/4 |
| Phase | Single Phase |
| Full Load Amps | 2.5 |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Frame | 48, 48Y |
| Thermal Protection | Automatic Reset |
| No. of Speeds | 2 |
| Design | N |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Weight | 13.0 LB |
| EAN or UPC | 786382003180 |

