- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Motor Application | HVAC, Pump Motor |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Mounting | Bracket |
| Full Load rpm | 1725 rpm |
| Insulation | B |
| Frame | 56, 56Y |
| Hz | 60 Hz |
| Poles | 4 |
| Service Factor | 1.5 |
| Full Load Amps | 8.2/4.7-4.2 |
| C Dimension | 10 in |
| HP | 3/4 |
| Full Load Efficiency | 75.7 % |
| RPM | 1800 rpm |
| Weight | 33.0 LB |
| EAN or UPC | 786382003050 |

