- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Voltage Rating | 115 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Motor Application | HVAC, Pump Motor |
| Frame | 48, 48Y |
| Full Load Efficiency | 60.5 % |
| Full Load Amps | 6 |
| Hz | 60 Hz |
| Full Load rpm | 1725 rpm |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Mounting | Bracket |
| Enclosure | ODP |
| Open End Bearing | SLEEVE |
| HP | 1/3 |
| Drive End Bearing | SLEEVE |
| C Dimension | 7.9 in |
| Service Factor | 1.3 |
| Poles | 4 |
| Thermal Protection | Automatic Reset |
| Weight | 15.0 LB |
| EAN or UPC | 786382003043 |

