- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1800 rpm
- Single Phase
applications
- Hot water circulating pumps
features
- Sleeve bearings have all-angle thrust system
- Class B insulation
- Clockwise rotation
- Coupler assembly required for proper Bell & Gossett replacement
- Painted red to indicate hot-water usage
- Automatic reset thermal overload protector
- Units match OEM performance and mechanical features
- Resilient hub rings
- Special balance for quiet operation
compliances
- 0
| Poles | 4 |
| C Dimension | 7.9 in |
| RPM | 1800 rpm |
| Mounting | Bracket |
| Full Load Pf | 0 |
| Useable at 208V | No |
| Service Factor | 1.75 |
| Full Load Efficiency | 51.4 %, 53.3 % |
| Frame Material | Steel |
| Enclosure | ODP |
| HP | 1/6 |
| Washdown Duty | No |
| Application | Designed for use on hot water circulating pumps |
| Hz | 60 Hz |
| Drive End Bearing | BALL |
| Full Load Amps | 3.8 |
| Frame | 48YZ |
| Phase | Single Phase |
| Motor Application | HVAC, Pump Motor |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Motor Shaft Length | 0.6 in |
| Open End Bearing | BALL |
| Motor Shaft Size | 1/2 in |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 1725 rpm |
| Voltage | 115 |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 115 |
| Brake Feature | No |
| Frame Size | 48YZ |
| Mounting Style | F-1 |
| Weight | 14.0 LB |
| EAN or UPC | 786382003012 |

