- AC Motor
- HVAC Motor Application
- 1/12 hp
- 1800 rpm
- Single Phase
applications
- Hot water circulating pumps
features
- Automatic reset thermal overload protector
- Class B insulation
- Clockwise rotation
- Coupler assembly required for proper Bell & Gossett replacement
- Painted red to indicate hot-water usage
- Resilient hub rings
- Sleeve bearings have all-angle thrust system
- Special balance for quiet operation
- Units match OEM performance and mechanical features
compliances
- 0
| Full Load Pf | 0 |
| Mounting | Bracket |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Service Factor | 1.75 |
| Full Load Amps | 2.5 |
| Frame | 48YZ, 48Y |
| Full Load rpm | 1725 rpm |
| Mounting Style | F-1 |
| Voltage Rating | 115 |
| Poles | 4 |
| Thermal Protection | Automatic Reset |
| Voltage | 115 |
| Drive End Bearing | SLEEVE |
| Frame Size | 48YZ |
| Phase | Single Phase |
| Motor Shaft Size | 1/2 in |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| Insulation | B |
| C Dimension | 7.9 in |
| Frame Material | Steel |
| HP | 1/12 |
| Motor Shaft Length | 5/8 in |
| Brake Feature | No |
| Application | Designed for use on hot water circulating pumps |
| Motor Application | HVAC, Pump Motor |
| Hz | 60 Hz |
| Full Load Efficiency | 37.8 %, 40.5 % |
| Useable at 208V | No |
| Open End Bearing | SLEEVE |
| Weight | 11.0 LB |
| EAN or UPC | 786382002992 |

