- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1800 rpm
- Single Phase
| HP | 1/6 |
| Full Load rpm | 1725 rpm |
| Service Factor | 1 |
| Poles | 4 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 48, 48N |
| Full Load Amps | 3.1 |
| Drive End Bearing | SLEEVE |
| Phase | Single Phase |
| Thermal Protection | Manual Reset |
| RPM | 1800 rpm |
| Motor Application | HVAC, Oil Burner |
| Voltage Rating | 115 |
| Hz | 60 Hz |
| C Dimension | 8.81 in |
| Mounting | N, N-Flange |
| Open End Bearing | SLEEVE |
| Insulation | B |
| Duty | Continuous Duty |
| Enclosure | TENV |
| Weight | 15.0 LB |
| EAN or UPC | 786382002961 |

