- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1800 rpm
- Single Phase
| Motor Application | HVAC |
| Full Load rpm | 1725 rpm |
| Phase | Single Phase |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| C Dimension | 7.9 in |
| Enclosure | TENV |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 48N |
| Voltage Rating | 115 |
| Poles | 4 |
| Weight | 14.0 LB |
| EAN or UPC | 786382002954 |

