- AC Motor
- HVAC Motor Application
- 1/2 hp
- 900 rpm
- Single Phase
| Full Load Amps | 3.9 |
| Enclosure | Open, ODP |
| Service Factor | N/A |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Motor Application | Direct Drive Fan, HVAC |
| Voltage Rating | 230, 208 |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Poles | 8 |
| RPM | 900 rpm |
| Mounting | Belly Band, Band/Hub |
| C Dimension | 10.7 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 825 rpm |
| No. of Speeds | 2 |
| Frame | 48, 48Y |
| HP | 1/2 |
| Phase | Single Phase |
| Insulation | B |
| Weight | 23.0 LB |
| EAN or UPC | 786382002862 |

