- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| No. of Speeds | 3 |
| Mounting | Hub, Hub/Stud |
| Open End Bearing | 6203 |
| C Dimension | 20.1 in |
| Voltage Rating | 230 |
| Hz | 60 Hz |
| Phase | Single Phase |
| Insulation | B |
| Service Factor | 1 |
| RPM | 1200 rpm |
| Thermal Protection | Automatic Reset |
| Full Load Amps | 2 |
| Poles | 6 |
| Full Load rpm | 1075 rpm |
| HP | 1/4 |
| Motor Application | HVAC, Room A/C Motor |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Frame | 48, 48Y |
| Drive End Bearing | 6203 |
| Weight | 13.0 LB |
| EAN or UPC | 786382002831 |

