- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Frame | 48Y |
| Mounting | Vertical Shaft Down |
| Enclosure | TEAO |
| Motor Application | HVAC |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Voltage Rating | 208-230 |
| Duty | Continuous Duty |
| Service Factor | 1.35 |
| Full Load Amps | 3.6 |
| Full Load rpm | 1140 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 6 |
| Insulation | B |
| Thermal Protection | Automatic Reset |
| Weight | 26.69 LB |
| EAN or UPC | 786382117030 |

