- AC Motor
- HVAC Motor Application
- 1/15 hp
- 1800 rpm
- Single Phase
| Poles | 4 |
| Motor Application | HVAC |
| Frame | 33 |
| Full Load rpm | 1375 rpm, 1475 rpm |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Hz | 60 Hz |
| Voltage Rating | 265 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Enclosure | TENV |
| Weight | 5.0 LB |
| EAN or UPC | 786382087128 |

