- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 3600 rpm
- Single Phase
| Frame | 56 |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Hz | 60 Hz, 50/60 Hz |
| C Dimension | 13.3 in |
| Mounting | Resilient Base, Resilient |
| Full Load Amps | 17.2/9 |
| Enclosure | ODP |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Motor Application | Fan & Blower, HVAC |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| HP | 1 1/2 |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Insulation | B |
| Poles | 2 |
| Service Factor | 1.15 |
| Weight | 29.0 LB |
| EAN or UPC | 786382075644 |

