- AC Motor
- HVAC Motor Application
- 1/2 hp
- 3600 rpm
- Single Phase
| Duty | Continuous Duty |
| Full Load Amps | 8.6/4.3 |
| Poles | 2 |
| RPM | 3600 rpm |
| Mounting | Resilient Base, Resilient |
| C Dimension | 9.9 |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Enclosure | ODP |
| Motor Application | Fan & Blower, HVAC |
| Frame | 48 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Insulation | A |
| Full Load rpm | 3450 rpm |
| HP | 1/2 |
| Weight | 16.0 LB |
| EAN or UPC | 786382002695 |

