- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Mounting | Rigid Base, Rigid |
| Motor Application | General Purpose, Split Phase |
| Full Load Amps | 6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 56, 56Z |
| Insulation | A |
| C Dimension | 9.4 in |
| Voltage Rating | 115 |
| Poles | 4 |
| Open End Bearing | 6201 |
| Drive End Bearing | 6201 |
| Hz | 60 Hz |
| Enclosure | Open, TEFC |
| Phase | Single Phase |
| HP | 1/3 |
| RPM | 1800 rpm |
| Service Factor | 1 |
| Full Load rpm | 1725 rpm |
| Weight | 17.0 LB |
| EAN or UPC | 786382002688 |

