- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Voltage Rating | 115 |
| Full Load Amps | 5.4 |
| Phase | Single Phase |
| Hz | 60 Hz |
| C Dimension | 9.4 in |
| Enclosure | Open |
| Poles | 4 |
| Insulation | A |
| Mounting | Rigid |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Frame | 56Z |
| Full Load rpm | 1725 rpm |
| Weight | 14.0 LB |
| EAN or UPC | 786382002671 |

