- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Single Phase
| RPM | 1200 rpm |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Full Load rpm | 1075 rpm |
| Open End Bearing | 6203 |
| Service Factor | 1 |
| Full Load Amps | 5.1/2.6 |
| Drive End Bearing | 6203 |
| Phase | Single Phase |
| Enclosure | TEAO |
| Frame | 56, 56Z |
| Poles | 6 |
| HP | 1 |
| Hz | 60 Hz |
| Mounting | Resilient Base, Resilient |
| C Dimension | 15.8 in |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Duty | Continuous Duty |
| Motor Application | HVAC, Condensor Fan |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Weight | 38.0 LB |
| EAN or UPC | 786382002466 |

