- AC Motor
- HVAC Motor Application
- 1 hp, 1/3 hp
- 1800/1200 rpm
- Single Phase
| Motor Application | HVAC, Evaporative Cooler |
| Enclosure | ODP |
| C Dimension | 11.8 |
| Mounting | Resilient Base, Resilient |
| RPM | 1800 rpm, 1200 rpm |
| Insulation | B |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 1140 rpm, 1725 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4/6 |
| Full Load Amps | 12.4/6.1 |
| Phase | Single Phase |
| Hz | 60 Hz |
| Voltage Rating | 115 |
| Frame | 56 |
| Duty | Continuous Duty |
| Weight | 35.0 LB |
| EAN or UPC | 786382002435 |

