- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | OAO - Open Air Over |
| Voltage Rating | 460, 380, 380 & 460 |
| Thermal Protection | Thermally |
| Enclosure | OAO, ODP |
| Insulation | B |
| Frame | 48, 48Y |
| Hz | 60 Hz, 50/60 Hz |
| Duty | Continuous Duty |
| Poles | 4 |
| HP | 1/3 |
| C Dimension | 10.4 |
| Phase | Three Phase |
| Full Load Amps | 1 |
| RPM | 1800 rpm |
| Service Factor | 1 |
| Design | B |
| Drive End Bearing | SAB OR SLV |
| Open End Bearing | SAB OR SLV |
| Full Load rpm | 1400 rpm, 1600 rpm |
| Motor Application | HVAC, Condensor Fan |
| Mounting | Bracket |
| Weight | 14.0 LB |
| EAN or UPC | 786382066789 |

