- AC Motor
- HVAC Motor Application
- 1/3 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Voltage Rating | 115 |
| Full Load Amps | 4.8 |
| Phase | Single Phase |
| Mounting | Face, N-Flange |
| Duty | Continuous Duty |
| Poles | 2 |
| Motor Application | HVAC, Oil Burner |
| Frame | 48 |
| C Dimension | 8.56 in |
| Service Factor | N/A |
| Open End Bearing | BALL |
| Drive End Bearing | BALL |
| Full Load rpm | 3450 rpm |
| Insulation | B |
| HP | 1/3 |
| Hz | 60 Hz |
| Weight | 20.0 LB |
| EAN or UPC | 786382002275 |

