- AC Motor
- HVAC Motor Application
- 1/4 hp
- 3600 rpm
- Single Phase
| Frame | 48 |
| Insulation | F |
| HP | 1/4 |
| Phase | Single Phase |
| Drive End Bearing | SLEEVE |
| RPM | 3600 rpm |
| Thermal Protection | Manual Reset |
| Voltage Rating | 115 |
| Duty | Continuous Duty |
| Motor Application | HVAC, Oil Burner |
| Full Load Amps | 3.7 |
| Mounting | N, N-Flange |
| Service Factor | 1 |
| Full Load rpm | 3450 rpm |
| Poles | 2 |
| Hz | 60 Hz |
| Open End Bearing | SLEEVE |
| Weight | 15.0 LB |
| EAN or UPC | 786382002268 |

