- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| Full Load Amps | 4.8-4.6/2.3 |
| Mounting | Ring |
| Insulation | B |
| Service Factor | 1 |
| RPM | 1200 rpm |
| Motor Application | HVAC, Condensor Fan |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Frame | 48 |
| Hz | 60 Hz |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| C Dimension | 13.7 in |
| Drive End Bearing | 6203 |
| HP | 3/4 |
| Full Load rpm | 1075 rpm |
| Duty | Continuous Duty |
| Poles | 6 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Enclosure | TEAO |
| Weight | 23.0 LB |
| EAN or UPC | 786382002237 |

