Skip to content Skip to navigation menu
U.S. Motors2201

2201

HVAC Single Phase TENV Ring Motor
Item #101744599
  • AC Motor
  • HVAC Motor Application
  • 1/2 hp
  • 1200 rpm
  • Single Phase
  • 60 Hz
  • 208-230/460 Voltage Rating
  • Ring Mount
  • TENV Enclosure
  • 48 Frame
+ Show More + Show Less
U.S. Motors2201
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • HVAC Motor Application
  • 1/2 hp
  • 1200 rpm
  • Single Phase
Hz 60 Hz
Voltage Rating 208-230/460, 460, 230, 208
Full Load Amps 3.2-3.1/1.6
Thermal Protection Automatic Reset
Poles 6
Drive End Bearing 6205
Insulation B
Open End Bearing 6203
Enclosure TENV
C Dimension 12.8 in
Full Load rpm 1075 rpm
Mounting Ring
Phase Single Phase
Frame 48
HP 1/2
Service Factor 1
Enclosure Designation TENV - Totally Enclosed Non-Ventilated
RPM 1200 rpm
Motor Application HVAC, Condensor Fan
Duty Continuous Duty
Weight 20.0 LB
EAN or UPC 786382002220
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison