- AC Motor
- HVAC Motor Application
- 4 W
- 1800 rpm
- Single Phase
| Service Factor | N/A |
| Poles | 4 |
| Mounting | Face |
| Frame | N/A |
| Voltage Rating | 230 |
| Motor Application | HVAC, Condensor Fan |
| Drive End Bearing | SLEEVE |
| Full Load Amps | 0 |
| Hz | 60 Hz |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| C Dimension | 3.9 in |
| RPM | 1800 rpm |
| Enclosure | TEAO |
| Phase | Single Phase |
| Full Load rpm | 1550 rpm |
| Open End Bearing | SLEEVE |
| Weight | 1.4 LB |
| EAN or UPC | 786382060961 |

