- AC Motor
- HVAC Motor Application
- 5 W
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Phase | Single Phase |
| Drive End Bearing | SLEEVE |
| Motor Application | HVAC, Condensor Fan |
| Poles | 4 |
| Full Load Amps | 0 |
| C Dimension | 3.9 |
| Enclosure | TEAO |
| Frame | N/A |
| Hz | 60 Hz, 50 Hz |
| Service Factor | 0 |
| Voltage Rating | 115 |
| Full Load rpm | 1550 rpm |
| Mounting | Face |
| Open End Bearing | SLEEVE |
| Weight | 9.0 LB |
| EAN or UPC | 786382074982 |

