- AC Motor
- HVAC Motor Application
- 1/20 hp
- 1800 rpm
- Single Phase
| Full Load rpm | 1325 rpm, 1625 rpm |
| Full Load Amps | 0.8 |
| Insulation | B |
| RPM | 1800 rpm |
| Motor Application | HVAC |
| Duty | Continuous Duty |
| Poles | 4 |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Enclosure | Open |
| Frame | 42Y |
| Voltage Rating | 230 |
| Hz | 50/60 Hz |
| Weight | 8.38 LB |
| EAN or UPC | 786382082925 |

