- AC Motor
- HVAC Motor Application
- 1/8 hp
- 1800 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1/8 |
| C Dimension | 21.2 in |
| Frame | 42, 42Y |
| Full Load Amps | 0.8 |
| Enclosure | Open, ODP |
| Duty | Continuous Duty |
| No. of Speeds | 3 |
| Thermal Protection | Automatic Reset |
| Drive End Bearing | 6203 |
| Voltage Rating | 277 |
| Open End Bearing | 6203 |
| Insulation | B |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Poles | 4 |
| Full Load rpm | 1500 rpm |
| Mounting | Resilient Base |
| Motor Application | HVAC, Condensor Fan |
| Phase | Single Phase |
| Service Factor | N/A |
| Weight | 10.0 LB |
| EAN or UPC | 786382087074 |

