- AC Motor
- HVAC Motor Application
- 1/12 hp
- 1800 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| C Dimension | 21.2 in |
| Phase | Single Phase |
| Frame | 42, 42Y |
| Thermal Protection | Automatic Reset |
| Full Load Amps | 0.69 |
| Service Factor | 1 |
| Open End Bearing | 6203 |
| Duty | Continuous Duty |
| Poles | 4 |
| Enclosure | Open, ODP |
| Motor Application | Direct Drive Fan, HVAC |
| Mounting | Ring |
| Drive End Bearing | 6205 |
| No. of Speeds | 3 |
| HP | 1/12 |
| Voltage Rating | 277 |
| Insulation | B |
| Full Load rpm | 1150 rpm, 1450 rpm |
| Weight | 9.0 LB |
| EAN or UPC | 786382084363 |

