- AC Motor
- HVAC Motor Application
- 1/12 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Full Load rpm | 1250 rpm |
| Insulation | B |
| Hz | 60 Hz |
| Full Load Amps | 0.6 |
| Mounting | Band, Belly Band |
| Duty | Continuous Duty |
| Voltage Rating | 265 |
| Frame | 48, 48Y |
| Poles | 4 |
| Service Factor | 1 |
| C Dimension | 6.06 in |
| Open End Bearing | 6203 |
| RPM | 1800 rpm |
| No. of Speeds | 2 |
| Enclosure Designation | Totally Enclosed |
| Drive End Bearing | 6203 |
| Enclosure | Totally Enclosed |
| HP | 1/12 |
| Motor Application | HVAC, Condensor Fan |
| Thermal Protection | Automatic Reset |
| Weight | 10.0 LB |
| EAN or UPC | 786382085988 |

