- AC Motor
- HVAC Motor Application
- 1/2 hp
- 900 rpm
- Single Phase
| Insulation | B |
| HP | 1/2 |
| Enclosure | TEAO |
| Frame | 48, 48YZ |
| Phase | Single Phase |
| Voltage Rating | 115 |
| Motor Application | HVAC, Air Circulator |
| Service Factor | 1 |
| Mounting | Yoke/Pedestal, Yoke |
| Full Load Efficiency | 65.3 % |
| Drive End Bearing | 6203 |
| Poles | 8 |
| Thermal Protection | Automatic Reset |
| RPM | 900 rpm |
| Full Load Amps | 6.4 |
| Full Load rpm | 825 rpm |
| Duty | Continuous Duty |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Hz | 60 Hz |
| C Dimension | 9.97 in |
| Open End Bearing | 6203 |
| Weight | 25.0 LB |
| EAN or UPC | 786382066970 |

