- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Service Factor | 1 |
| Poles | 6 |
| Motor Application | HVAC, Air Circulator |
| Full Load rpm | 1100 rpm |
| HP | 1/4 |
| Open End Bearing | BALL |
| Insulation | B |
| Mounting | Yoke/Pedestal, Yoke |
| Duty | Continuous Duty |
| RPM | 1200 rpm |
| Phase | Single Phase |
| No. of Speeds | 2 |
| Full Load Amps | 3 |
| Voltage Rating | 115 |
| Full Load Efficiency | 57 % |
| Thermal Protection | Automatic Reset |
| C Dimension | 9.06 in |
| Drive End Bearing | BALL |
| Hz | 60 Hz |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Enclosure | TEAO |
| Frame | 48, 48Y |
| Weight | 13.0 LB |
| EAN or UPC | 786382075286 |

